DESCRIPTION
- Lowest failure rates for water mains of all pipe material
- Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density polyethylene material to meet the stringent demands of today's muni
Performance Pipe Plastic Pressure Pipe
PEI11AR
MORE SIZES AVAILABLE
-
PRICE
PIPE TUBING SIZE
SPECIFICATIONS
- ASTM Specifications
- ASTM F-714
- Color Finish
- Black
- End Connection 1
- IPS
- End Connection 2
- IPS
- Fire Suppression System Rated
- No
- Material
- Plastic
- Material Type
- HDPE
- Maximum Pressure
- 200 psi
- Pipe Tubing Size
- 1-1/4 in
- Pressure Class
- 200#
- Schedule Class
- SDR 11
- Wall Thickness
- 0.151 in