DESCRIPTION

DriscoPlex® 4000 SDR11 Plastic IPS Pressure Pipe in Black

PEI11H40

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Collection
DriscoPlex® 4000
Color Finish
Black
End Connection 1
IPS
FM Approved
No
Fire Suppression System Rated
No
Length
40 ft
Material
Plastic
NSF Certified
No
Pipe Tubing Size
10 in
Pressure Class
200#
Schedule Class
SDR 11
UL Listed
No
Wall Thickness
1.818 in