DESCRIPTION

Performance Pipe SDR15.5 IPS HDPE Pipe

PEI15A50

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
IPS
FM Approved
No
Fire Suppression System Rated
No
Length
50 ft
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pipe Tubing Size
30 in
Schedule Class
SDR 15.5

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday