DESCRIPTION

Performance Pipe SDR17 IPS HDPE Pipe

PEI17AA

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
IPS
FM Approved
No
Fire Suppression System Rated
No
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pipe Tubing Size
36 in
Schedule Class
SDR 17

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday