DESCRIPTION

  • Lowest failure rates for water mains of all pipe material
  • Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density polyethylene material to meet the stringent demands of today's muni

Performance Pipe SDR17 Plastic IPS Pressure Pipe in Green

PEI17GN40

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Color Finish
Green
End Connection 1
IPS
FM Approved
No
Fire Suppression System Rated
No
Length
40 ft
Material
Plastic
NSF Certified
No
Pipe Tubing Size
10 in
Pressure Class
125#
Schedule Class
SDR 17
UL Listed
No
Wall Thickness
0.632 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday