DESCRIPTION

  • For use indoor and outdoor
  • Full year warranty
  • Produces 55 lbs of ice per 24 hours
  • Produces crystal clear ice free of impurities
  • Stainless steel solid door model, right hinged
  • Storage capacity of 22 lbs of ice
  • Unique top hat shaped ice provides flawless look and taste and prevents ice from clumping

Perlick Signature Series 15 in. Indoor/Outdoor Clear Ice Maker

PH50IMSR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
3.4
Capacity
22 lbs
Collection
Signature Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-5/8 in
Height
33-1/2 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
Refrigerant
R-134A
Type
Indoor/Outdoor
UL Listed
Yes
Volts
115V
Width
15 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS