23-7/8 in. 5 cu. ft. Beverage Centers in Panel Ready

Part #PHP24ZS36  |  Item #7013013  |  Manufacturer Part #HP24ZS-3-6

$4,529.00 EACH

Color/Finish: Panel Ready

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

AMP: 2.3

CEC Compliant: For Sale in CA

Capacity: 5 cu ft

Color Finish: Panel Ready

Color Finish Category: Neutrals

Depth: 24 in

Energy Star Compliant: No

Height: 34-1/4 in

Indoor Outdoor: Indoor

Installation Type: Built-in

Interior Light: No

Power Source: Electric

Refrigerator Type: Beverage Centers

UL Listed: No

Volts: 115V

Width: 23-7/8 in