Signature Series 23-7/8 in. 3.1 cu. ft. Full and Counter Depth Refrigerator in Stainless Steel

Part #PHH24RS33R  |  Item #7012937  |  Manufacturer Part #HH24RS-3-3R

Call for Pricing

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: Yes

AMP: 2.3

CEC Compliant: For Sale in CA

Collection: Signature Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Digital

Depth: 18 in

Energy Star Compliant: No

Height: 32 in

Indoor Outdoor: Indoor

Installation Type: Built-in

Interior Light: Yes

NSF Certified: No

Number of Shelves: 2

Power Source: Electric

Refrigerator Capacity Cu Ft : 3.1 cu ft

Refrigerator Type: Counter Depth, Full Refrigerator

UL Listed: Yes

Volts: 115V

Width: 23-7/8 in