24 in. 5.2 cu. ft. Outdoor Refrigerator in Panel Ready
This product has been replaced by
Manufacturer Part #HP24RO-4-2L
Signature Series 24 in. 5.2 cu. ft. Outdoor Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- Collection:
- Signature Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Digital
- Depth:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 34-1/4 in
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 5.2 cu ft
- Refrigerator Type:
- Undercounter
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 23-7/8 in