24 in. 2.8 cu. ft. Undercounter Outdoor Refrigerator in Panel Ready
Signature Series 24 in. 2.8 cu. ft. Undercounter Outdoor Refrigerator in Panel Ready
Product Details
Product Details
- Perlick anti-condensation System™ eliminates condensation from forming on the cabinet
- Up to 70% faster cooling speeds than leading competitor
- Full extension shelving provides faster and safer product access with no reaching in the back of the cabinet; shelves fully extend on vibration dampened stainless steel ball bearing glides
- Industry's best full 6 year warranty for owner ease of mind
- Available with stainless steel or panel ready door to match your design style
- Audible door alarm warns user if door is held open
- Selectable 6000K white or cool blue LED display lighting
- Storage for 66 cans 2.8 cu. ft. of storage capacity
- UL rated for outdoor use
Specifications
- ADA Compliant:
- No
- AMP:
- 1.7, 2.3
- CEC Compliant:
- For Sale in CA
- Collection:
- Signature Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Digital
- Depth:
- 24 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 34-1/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING: The materials used in this product may contain chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 2.8 cu ft
- Refrigerator Type:
- Undercounter
- Smart Home Enabled:
- No
- Temperature Range:
- 33 to 42 Deg F (0.5 to 5.5 Deg C)
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 14-7/8 in