24 x 34-1/4 in. Built-in Outdoor Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #HP24ZO-4-5
Signature Series 24 x 34-1/4 in. Built-in Outdoor Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Signature Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 88 in
- Installation Type:
- Built-in
- Material:
- Stainless Steel
- Refrigerator Capacity (Cu Ft):
- 5 cu ft
- Refrigerator Type:
- Undercounter
- Temperature Range:
- 30 to 42 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 119 lb
- Width:
- 24 in