30 in. 15.9 cf Built-in Upright Counter Depth Freezer in Stainless Steel
This product has been replaced by
Manufacturer Part #HH24WO-4-3L
Signature Series 30 in. 15.9 cf Built-in Upright Counter Depth Freezer in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Collection:
- Signature Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-3/8 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 15.9 cu ft
- Height:
- 32-3/50 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Temperature Range:
- 45 to 65 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 185 lb
- Width:
- 30 in