14 L Anaerobic Pipe Sealant in White
14 L Anaerobic Pipe Sealant in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- CPVC Pipe, Metal
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- NSF Certified:
- No
- Product Type:
- Anaerobic Sealant
- Size:
- 14 L
- UL Listed:
- No