16 oz. #3 Sealant Liquid in Brown
16 oz. #3 Sealant Liquid in Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Brown
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure - Maximum:
- 5000 psi
- Size:
- 16 oz
- Temperature Range:
- -65 to 400 Deg F
- UL Listed:
- No