18 x 18 x 1 in. Air Filter Plastic
18 x 18 x 1 in. Air Filter Plastic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contains polypropylene with anti-microbial polymeric protection and wire reinforced stainless steel frame
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 18 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Size:
- 18 in x 18 in x 1 in
- Width:
- 18 in