DESCRIPTION

  • Contains polypropylene with anti-microbial polymeric protection and wire reinforced stainless steel frame

Permatron 24 x 24 x 1 in. Air Filter

PDEF24241

Height:

SPECIFICATIONS

Depth
1 in
Height
24 in
Material
Plastic
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY