14 x 25 x 1 in. Air Filter Aluminum and Polypropylene
14 x 25 x 1 in. Air Filter Aluminum and Polypropylene
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contains polypropylene with anti-microbial polymeric protection and wire reinforced stainless steel frame
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 25 in
- IAPMO Listed -:
- No
- Material:
- Aluminum, Plastic
- Material Type:
- Polypropylene
- Size:
- 14 in x 25 in x 1 in
- Width:
- 14 in