20 x 25 x 1 in. Air Filter Aluminum and Plastic

You last purchased this on
 
Permatron

DustEater® 20 x 25 x 1 in. Air Filter Aluminum and Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
Permatron

DustEater® 20 x 25 x 1 in. Air Filter Aluminum and Plastic

  • Fast #
  • Part #PDEF20251
  • Item #3332959
  • Manufacturer Part #EF2025-1
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Contains polypropylene with anti-microbial polymeric protection and wire reinforced stainless steel frame
  • Requires Certification

Specifications

Collection:
DustEater®
Depth:
1 in
Disposable:
No
Height:
25 in
IAPMO Listed -:
No
Material:
Aluminum, Plastic
Size:
20 in x 25 in x 1 in
Width:
20 in