Permoseal® 1-1/2 x 1-1/2 in. PVC P-Trap

Part #I193231E

Fitting Sizes:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Permoseal®

End Connection 1: Hub

End Connection 2: Hub

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

IAPMO Listed: Yes

Material Type: PVC