1.8 gpm Body Spray in Polished Nickel

Part #RU5570PN  |  Item #623056  |  Manufacturer Part #U.5570PN

$373.50 EACH

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Spray face: 1-1/2" round
  • Connection: 1/2"
  • Flow rate: 1.7 gpm
  • Directional control: 45° swivel
  • Upon installation, two or more body sprays need to be installed in a loop to ensure equal pressure
  • Flow rate 1.7 GPM

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Body Spray Flow Rate: 1.0 gpm

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 3 in

Diameter: 2 in

End Connection 1: Female

End Connections: Female

Faucet Connection: Female

Faucet Connection Size: 1-1/2 in

Faucet Height: 3 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.0 gpm

GSA Approved: No

Green: WaterSense, Yes

Height: 1-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3 in

Material: Brass

NSF Certified: No

Showerhead Function: Single

Spray Type: Rain

Trim Only: No

UL Listed: No

Valve Body Material: Brass

Valve Port Opening: Standard Port

WaterSense Labeled: Yes

Weight: 1

Width: 1-3/4 in