Brass Valve Trim for U.5585BO or R1085BO Concealed Thermostatic Rough Valve in Satin Nickel

You last purchased this on
 
Perrin & Rowe

Brass Valve Trim for U.5585BO or R1085BO Concealed Thermostatic Rough Valve in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Brass Valve Trim for U.5585BO or R1085BO Concealed Thermostatic Rough Valve in Satin Nickel

  • Fast #
  • Part #RU5586XSTNTO
  • Item #1705244
  • Manufacturer Part #U.5586X-STN/TO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Temperature control includes pre-set safety stop with override
  • Must order U.5585BO or R1085BO rough valve to complete
  • Trim plate and temperature control for U.5585BO or R1085BO concealed thermostatic rough valve
  • See page xxx for rough info
  • 1 1/4" extension kit available, order part # U.3550
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Cross
Number of Handles:
Single Handle
Trim Only:
Yes
Valve Trim Type:
Thermostatic