Country Bath Cold Filter Faucet with Single Lever Handle and 6 in. Spout Reach in English Bronze

Part #RUKIT1601LEB2  |  Item #4055364  |  Manufacturer Part #U.KIT1601L-EB-2

$1,436.00 EACH

Color/Finish: English Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Metal lever handle
  • Ceramic disc control cartridge
  • Not suitable for R.O. systems or instant hot systems
  • Swivel spout reach: 6"
  • Spout height: 11"
  • Installation depth on deck: 1-3/4"
  • Filtered water flow rate: .5 gpm at 45 psi
  • Faucet made in England and filter made in Switzerland
  • Filtered water .5 GPM at 45 PSI

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Country Bath

Color Finish: English Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Dispenser Type: Cold Only

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 0.5 gpm

Handle Material: Porcelain

Handle Type: Lever

Hose Length: 39-3/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 4-3/4 in

Spout Reach: 6 in

Spout Type: Fixed