Two Handle Bridge Kitchen Faucet in Chrome

You last purchased this on
 
Perrin & Rowe

Country Bath Two Handle Bridge Kitchen Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Country Bath Two Handle Bridge Kitchen Faucet in Chrome

  • Fast #
  • Part #RU4272XAPC2
  • Item #3880879
  • Manufacturer Part #U.4272X-APC-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Deck mount only
  • Hot and cold mix at the side spray
  • Cutout: minimum 1-1/8" and maximum 1-3/8"
  • Swivel spout reach: 9"
  • Ceramic disc control cartridge
  • Spout height: 16-1/2"
  • Centers: 8"
  • Insulated brass side spray
  • Flow rate: 1.8 gpm
  • Brass construction
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Country Bath
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection:
NPSM
Faucet Connection Size:
3/4 in
Faucet Height:
16-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Cross
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Side Spray:
Yes
Spout Height:
10-7/8 in
Spout Reach:
9 in
Spout Swivel:
180°
Spout Type:
Non-Diverter
Spray Type:
Spray