This product requires certification to purchase.

*CVR* 20 GPM PERRIN & ROWE DECO TRI

You last purchased this on
 
Perrin & Rowe

Deco *CVR* 20 GPM PERRIN & ROWE DECO TRI

  • Fast #
  • Part #RU3178LSSTNTO
  • Item #7922552
  • Manufacturer Part #U.3178LS-STN/TO
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perrin & Rowe

Deco *CVR* 20 GPM PERRIN & ROWE DECO TRI

  • Fast #
  • Part #RU3178LSSTNTO
  • Item #7922552
  • Manufacturer Part #U.3178LS-STN/TO
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • U.5387 comes with a metal handle. Order U.5387LS for Porcelain handle, price is the same.
  • 1 function
  • 1.8 GPM
  • Requires Certification

Documents


Specifications

Collection:
Deco
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov