Single Handle Thermostatic Valve Trim in Polished Nickel
Deco™ Single Handle Thermostatic Valve Trim in Polished Nickel
Frequently Purchased Together
Product Details
- Includes driver piece 9.21207 required to operate
- Order U.3157 for the 1 1/4" extension kit
- Trim plate and temperature control for U.5585BO or R1085BO thermostatic rough valve
- See page 302 for rough info
- Must order U.5585BO or R1085BO rough valve to complete
- Temperature control includes pre-set safety stop with override
Documents
Specifications
- Application:
- Residential
- Collection:
- Deco™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic