7-1/4 x 1/2 in. FNPT x MNPSM Brass Shower Arm in Satin Nickel
Deco 7-1/4 x 1/2 in. FNPT x MNPSM Brass Shower Arm in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Escutcheon included
- Angled shower arm extends with a downward bend from the wall
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Deco
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- FNPT
- End Connection 2:
- MNPSM
- End Connections:
- FNPT x MNPSM
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Style:
- Transitional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in