Single Handle Volume Control Valve Trim in Polished Nickel
Deco™ Single Handle Volume Control Valve Trim in Polished Nickel
Frequently Purchased Together
Product Details
- 1.75 GPM at 60 PSI
- 5 functions
Documents
Specifications
- Application:
- Residential
- Collection:
- Deco™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control