Deco™ Trim in Satin Nickel

Part #RU3164LSSTNTO  |  Item #5147795  |  Manufacturer Part #U.3164LS-STN/TO

$294.75 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 5 functions
  • 1.75 GPM at 60 PSI

Documents

Specifications

Application: Residential

Collection: Deco™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Trim

Handle Material: Metal

Handle Type: Lever

Height: 2-1/2 in

Installation Type: Wall Mount

Material: Brass

Number of Handles: Single Handle

Trim Only: Yes

Valve Size: 3/4 in

Valve Type: Volume Control Valve