Two Handle Bridge Kitchen Faucet with Side Spray in Satin English Gold
Edwardian™ Two Handle Bridge Kitchen Faucet with Side Spray in Satin English Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Add elegance and old world charm with a bridge kitchen faucet
- Flow rate of 1.8 gpm at 60 psi for effective cleaning while optimizing water usage
- Length can be cut down
- 3-hole installation
- Ceramic disc cartridge for durability and long-lasting performance
- Side spray allows for greater sink accessibility
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Matching bar/food prep kitchen faucet is available
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2018
- Collection:
- Edwardian™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin English Gold
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Side Spray:
- Yes
- Spout Height:
- 8 in
- Spout Reach:
- 11 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc
- Spray Type:
- Spray
- cUPC Certified:
- Yes