Edwardian Two Handle Wall Mount Widespread Bathroom Sink Faucet in English Bronze

Part #RU3791XEBTO2  |  Item #7804435  |  Manufacturer Part #U.3791X-EB/TO-2

Call for Pricing

Color/Finish: English Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single-spray functionality
  • 1.8 GPM

Green

Lead Law Compliant

Documents

Specifications

Application: Residential

Bathroom Faucet Type: Wall Mount, Widespread

CEC Compliant: For Sale in CA

Collection: Edwardian

Color Finish: English Bronze

Color Finish Category: Bronze Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Cross

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-1/8 in

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Reach: 7 in

Spout Type: Low Arc

Trim Only: Yes

WaterSense Labeled: Yes