Wall Toilet Tissue Holder in Unlacquered Brass
Edwardian™ Wall Toilet Tissue Holder in Unlacquered Brass
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Metal insert on 1301E cross handle and handshowers
- 1101/8E single-function handshower
- 1.8 GPM
- There's no need to compromise on design in this essential space
- Accommodates oversized TP rolls
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Mounting hardware included
- 4 in projection
- Unlacquered brass is a living finish which naturally ages over time and develops a patina unique to its environment
Specifications
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Edwardian™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Hardware Included:
- Yes
- Height:
- 4 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 4 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Width:
- 8-1/4 in