Pull Down and Monoblock Kitchen Faucet
Georgian Era™ Pull Down and Monoblock Kitchen Faucet
Frequently Purchased Together
Product Details
Product Details
- Quiet, easy close hinge and bumpers to stabilize the seat
- Dual-spray functionality with ability to toggle between stream and spray settings
- Retractable pull-down hand spray with secure docking system
- Flow rate of 1.75 GPM at 60 PSI for effective cleaning
- Ceramic disc cartridge for durability and long-lasting performance
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Matching kitchen faucet U.4744 is available
- Water activates by pushing handle inwards toward spout
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Georgian Era™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin English Gold
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-1/4 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 7-1/2 in
- Spout Reach:
- 7-1/4 in
- Spout Type:
- Swivel, High Arc