Wall Mount Pot Filler in English Gold
Georgian Era™ Wall Mount Pot Filler in English Gold
Frequently Purchased Together
Product Details
Product Details
- 6" tail piece
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Georgian Era™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- English Gold
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 7 in
- Spout Reach:
- 22-1/4 in
- Spout Type:
- Swivel