This product requires certification to purchase.

Hand Shower Holder in Unlacquered Brass

Perrin & Rowe®

Hand Shower Holder in Unlacquered Brass

  • Fast #
  • Part #RU5544ULB
  • Item #7527637
  • Manufacturer Part #U.5544ULB
4.4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Hand Shower Holder in Unlacquered Brass

  • Fast #
  • Part #RU5544ULB
  • Item #7527637
  • Manufacturer Part #U.5544ULB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-5/8 in
Width
2 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Faucet Part Type
Hand Shower Holder
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
685333554477