This product requires certification to purchase.

7-1/4 in. Brass Shower Arm in Polished Nickel

You last purchased this on
 
Perrin & Rowe

Holborn™ 7-1/4 in. Brass Shower Arm in Polished Nickel

  • Fast #
  • Part #RU5882PN
  • Item #4779327
  • Manufacturer Part #U.5882PN
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perrin & Rowe

Holborn™ 7-1/4 in. Brass Shower Arm in Polished Nickel

  • Fast #
  • Part #RU5882PN
  • Item #4779327
  • Manufacturer Part #U.5882PN
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 7 1/4" reach shower arm
  • 110 degree angled outlet
  • 1/2" male inlet, 1/2" male outlet
  • Brass construction
  • Sliding escutcheon
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Holborn™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
1-3/4 in
End Connection 1:
Female
End Connection 2:
Male
End Connections:
Female x Male
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
3 in
Installation Type:
Wall Mount
Length:
7-1/4 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shower Arm Reach:
7-1/4 in