Italian Country Bath Two Handle Bridge Kitchen Faucet in English Gold

Part #RU4790XEG2  |  Item #7997569  |  Manufacturer Part #U.4790X-EG-2

$1,331.00 EACH

Color/Finish: English Gold

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Perrin & Rowe Italian Country Bath Two Handle Bridge Kitchen Faucet in English Gold /$1,331.00

Product Details

  • Brass construction
  • Faucet only
  • Height from inlets: 14"
  • Spout reach: 8-7/8"
  • Flow rate: 1.8 gpm
  • Swivel spout
  • Ceramic disc control cartridge
  • Cannot add a side spray
  • CNC machined

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

CEC Compliant: For Sale in CA

Center Size: 7-7/8 in

Collection: Italian Country Bath

Color Finish: English Gold

Color Finish Category: Gold Tones

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Height: 14 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Cross

Hose Length: 78-47/64 in

Kitchen Faucet Type: Bridge

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Global

Side Spray: No

Spout Height: 3-5/8 in

Spout Reach: 8-7/8 in

Spout Type: C-Spout