California Energy Commission Registered Lead Law Compliant 1.5 2 Handle *P&R Cross BRIDGE Polished Nickel
California Energy Commission Registered Lead Law Compliant 1.5 2 Handle *P&R Cross BRIDGE Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc control cartridge
- Flow rate: 1.8 gpm
- Brass construction
- 3/8" female compression connections
- 1.8 GPM
- CNC machined
- Swivel spout reach: 6"
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Bridge
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Cross
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 8 in
- Spout Reach:
- 9 in
- Spout Type:
- Swivel
- Type:
- RU4750XPN2