Two Handle Bridge Kitchen Faucet with Side Spray in English Gold
Michael Berman Graceline™ Two Handle Bridge Kitchen Faucet with Side Spray in English Gold
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Ceramic disc control cartridge
- Maximum cutout: 1"
- Brass construction
- Hot and cold mix at the side spray
- Includes union
- Flow rate: 1.8 gpm
- Deck mount only
- Compression connections: 1/2"
- Insulated brass side spray
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Michael Berman Graceline™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- English Gold
- Deck Plate Included:
- No
- Faucet Center Size:
- 7-7/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 16-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-5/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Side Spray:
- Yes
- Spout Height:
- 10-7/8 in
- Spout Reach:
- 8-7/8 in
- Spout Type:
- High Arc
- Spray Type:
- Spray