Palladian® Two Handle Bridge Kitchen Faucet in Satin Nickel

Part #RU4756LSTN2  |  Item #3881344  |  Manufacturer Part #U.4756L-STN-2

$2,327.25 EACH

Color/Finish: Satin Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Perrin & Rowe Palladian® Two Handle Bridge Kitchen Faucet in Satin Nickel /$2,327.25

Product Details

  • Spout height: 10-1/2"
  • Spout reach: 9"
  • Three-hole installation
  • Swivel spout
  • Quarter-turn ceramic disc valve
  • Includes matching side spray
  • Hot and cold mix at the side spray
  • CNC machined
  • CNC machined
  • 3/8" female compression connections

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: Palladian®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 10-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Porcelain

Handle Type: Lever

Hose Length: 39-3/8 in

IAPMO Listed: No

Kitchen Faucet Type: Bridge

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-3/8 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: Yes

Spout Height: 30-3/8 in

Spout Reach: 9 in

Spout Type: Fixed

Supply Lines Included: No

UL Listed: No