Single Handle Lever Handle Water Filter Faucet in Inca Brass
Country Kitchen Single Handle Lever Handle Water Filter Faucet in Inca Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ceramic disc control cartridge
- Not suitable for R.O. systems or instant hot systems
- Metal lever handle
- Brass construction
- Installation depth on deck: 1-3/4"
- Filtered water flow rate: .5 gpm at 45 psi
- Overall height: 11-3/4"
- Spout reach: 5-3/4"
- CNC machined
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Kitchen
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Deck Plate Included:
- No
- Dispenser Type:
- Cold Only
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8 in
- Spout Reach:
- 5-3/4 in
- Spout Type:
- Swivel