Double Lever Handle Octagonal Concealed Thermostatic Trim with Volume Control in Polished Chrome

You last purchased this on
 
Perrin & Rowe

Double Lever Handle Octagonal Concealed Thermostatic Trim with Volume Control in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Double Lever Handle Octagonal Concealed Thermostatic Trim with Volume Control in Polished Chrome

  • Fast #
  • Part #RU5555LAPCTO
  • Item #1705527
  • Manufacturer Part #U.5555L-APC/TO
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim plate, volume control lever and temperature control
  • Required accessory: RU5555BO Rough-in valve
  • Concealed trim only
  • See page xxx for rough info
  • Must order U.5555BO rough valve to complete
  • 1 1/4" extension kit available, order part # U.3550
  • Temperature control includes pre-set safety stop with override
  • Includes both porcelain and metal lever inserts
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Number of Handles:
Two Handle
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No