Brass Wall Union for U.4790X;U.4791L Bridge Faucets in English Bronze
Georgian Era Brass Wall Union for U.4790X;U.4791L Bridge Faucets in English Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 3/4" projection
- 1 1/4" height from inlet to outlet threads
- 3/8" female compression connections
- Use with U.4790X or U.4791L bridge kitchen faucets
- 1" max. cutout
- Not for use with U.4718X or U.4719L
- 15 1/4" height from bottom of unions to top of U.4790X or U.4791L spout
- Priced per set of 2
- CNC machined
- Brass construction
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- U.4790X, U.4791L Bridge Faucets
- Collection:
- Georgian Era
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Depth:
- 1-5/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Wall Union
- Height:
- 15-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Product Type:
- Accessories