Supply Elbow in English Brass
Supply Elbow in English Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Inlet: 1/2" female NPT
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- English Brass
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Supply Elbow
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 2-1/4 in
- NSF Certified:
- No
- Pause Control:
- No
- WaterSense Labeled:
- No