Perrin & Rowe® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #RU3774LSPAPCTO  |  Item #3065527  |  Manufacturer Part #U.3774LSP-APC/TO

$186.00 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Perrin & Rowe Perrin & Rowe® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only) /$186.00

Product Details

  • No temperature indicator
  • Brass construction
  • Trim only
  • - U.5542NVO
  • - U.5562NBO
  • - R1062BO
  • No temperature indicator
  • Brass construction
  • Must order rough valve to complete
  • See pages 303-304 for rough info

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: U.3240R, R1040R, U.5542NVO, R1062BO and U.5562NBO Rough-in Valves

CARB OTC LEED Compliant: No

Collection: Perrin & Rowe®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 2-3/8 in

Escutcheon Width: 2-3/8 in

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Volume Control

WaterSense Labeled: No