Wall Mount Pot Filler in Polished Chrome
Wall Mount Pot Filler in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Folds away when not in use
- Extends for easy use over front or rear burners
- Ceramic disc control cartridges
- Flow rate: 1.8 gpm
- Quarter-turn ceramic disc valves
- Brass construction
- Dual quarter-turn handle shut-offs eliminate the need to reach over hot burners
- Connection: 1/2" Female NPT
- CNC machined
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7 in
- Spout Reach:
- 22-1/4 in
- Spout Type:
- Swivel