Wall Mount Pressure Balancing Trim with Single Cross Handle (Less Diverter) for RCT-1 Rough Valve in Polished Nickel
Wall Mount Pressure Balancing Trim with Single Cross Handle (Less Diverter) for RCT-1 Rough Valve in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim for concealed pressure balance rough valve without diverter
- Brass construction
- Cross handle design
- See page 301 for rough info
- Must order RCT-1 rough valve to complete
- Bath to shower diverter
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- RCT-1 Rough Valve
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 6-1/4 in
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Scald Guard:
- No
- Sink Material:
- Brass
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No