This product requires certification to purchase.

Soap Dispenser in Unlacquered Brass

Perrin & Rowe®

Southbank™ Soap Dispenser in Unlacquered Brass

  • Fast #
  • Part #RUSB80SDULB
  • Item #10357406
  • Manufacturer Part #U.SB80SDULB
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Southbank™ Soap Dispenser in Unlacquered Brass

  • Fast #
  • Part #RUSB80SDULB
  • Item #10357406
  • Manufacturer Part #U.SB80SDULB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Transitional styling
  • 16 fluid ounce bottle
  • Easy use top refill
  • Specially coated internal flow path for excellent durability
  • Extra strong, precision engineered pump mechanism
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Capacity:
16 oz
Collection:
Southbank™
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Height:
3 in
Installation Type:
Deck Mount
Lead Law Compliant:
Yes
Length:
3-3/4 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Swivel:
360°
Spring Loaded:
Yes
Weight:
1 lb