Towel Ring *GEOERA Polished Nickel
Towel Ring *GEOERA Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Brass construction
- Includes mounting hardware
- Rough valve sold separately
- Order RCT-1 1/2" Pressure balance rough
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov