Two Handle Roman Tub Faucet in Polished Chrome
Two Handle Roman Tub Faucet in Polished Chrome
Product Details
Product Details
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 16 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-9/10 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 4-3/32 in
- Tub Spout Reach:
- 8-1/6 in
- Tub Spout Type:
- Diverter