Two Lever Handle Floor Mount Filler in Satin Nickel
Two Lever Handle Floor Mount Filler in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quarter-turn ceramic disc control cartridge
- Unique handle fixing clip, engineered to increase the life of the cartridge
- Lever handles
- Includes both porcelain and metal lever inserts
- Connections: 1/2” female NPT
- Flow rate: 19 gpm at 40 psi
- Brass construction
- Fixed spout
- Kit includes:
- 19 GPM at 40 PSI
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- FPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 19.0 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Number of Handles:
- Two Handle
- Spout Height:
- 28-5/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 10 in
- WaterSense Labeled:
- No